Menu Search
OMRON #G2R2SDC12S

Relay, General Purpose; 5A; 12V DC Coil; DPDT

SKU # 12647102438 Manufacturer Series: G2R
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Blade
Voltage: 250V AC
Amps: 5A
Coil Volts: 12V DC
Contact Configuration: DPDT