Menu Search
OMRON #MY4NAC24S

Relay, General Purpose; 5A; 4PDT; 24V AC Coil

SKU # 12647103188 Manufacturer Series: MY
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 14-Blade
Voltage: 250V AC
Amps: 5A
Coil Volts: 24V AC
Contact Configuration: 4PDT
Contact Material: Ag Contacts
Indicators: Indicator Light