Menu Search
OMRON #MY4INDC24S

Relay, General Purpose; 5A; 4PDT 4CO; 24V DC Coil

SKU # 12647103179 Manufacturer Series: MY Miniature
RoHS Compliant
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: Screw
Voltage: 250V AC
Amps: 5A
Coil Volts: 24V DC
Contact Configuration: 4PDT 4CO
Contact Material: Ag Contacts
Indicators: Indicator Light
Test Button: Test Button

Additional Info: Temperature Range: -55 to 60 deg C