Menu Search
OMRON #G7SA-2A2B-DC24

Relay, General Purpose; 6A; DPST-NO, DPST-NC; 24V DC Coil

SKU # 61264718358 Manufacturer Series: G7SA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 10-Pin (PCB)
Voltage: 250V AC
Amps: 6A
Coil Volts: 24V DC
Contact Configuration: DPST-NO, DPST-NC

Additional Info: Force Guided Contacts, Suitable for Machine Safety Circuit Control, 4 pole design