You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OMRON #G2RVSL500ACDC24

Relay, General Purpose; 6A; SPDT; 24V AC/DC Coil

SKU # 12647102401 Manufacturer Series: G2RV
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: Push-In
Voltage: 400V AC
Amps: 6A
Coil Volts: 24V AC/DC
Contact Configuration: SPDT
Contact Material: AgSnIn Contact

Having been designed from first principles, instead of being adapted from a PCB relay, Omron's G2RV series is the only genuine slim industrial relay on the market. As a result, the G2RV offers a wide array of benefits to machine manufacturers and panel builders. Just 6mm wide, the relay is ideal for compact panels and equipment, yet it offers all of the durability and reliability required for industrial applications.

Additional Info: Enclosure: Unsealed, Operating Temperature: -40 to 55 deg C (-40 to 131 deg F)