Menu Search
OMRON #MKS3PI5AC120

Relay, General Purpose Latching; 10A; 3PDT; 120V AC Coil

SKU # 12647103085 Manufacturer Series: MK-S
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Latching Relay
Mounting: Plug-In Base
Voltage: 250V AC
Amps: 10A
Coil Volts: 120V AC
Contact Configuration: 3PDT
Contact Material: AgSnIn Contacts
Indicators: Mechanical Indicator
Test Button: Test Button

Additional Info: Temperature Range: -40 to 60 deg C (-40 to 140 deg F)