The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
OMRON #MKS2PINDC12

Relay, General Purpose Latching; 10A; DPDT; 12V DC Coil

SKU # 12647152420 Manufacturer Series: MK-S
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Latching Relay
Mounting: Plug-In Base
Voltage: 250V AC
Amps: 10A
Coil Volts: 12V DC
Contact Configuration: DPDT
Contact Material: AgSnIn Contacts
Indicators: LED Indicator, Mechanical Indicator
Test Button: Test Button

Additional Info: Temperature Range: -40 to 60 deg C (-40 to 140 deg F)