Menu Search
General Purpose Relays Relay, General Purpose Power; 10A; DPDT; 100/110V DC Coil
OMRON #LY2-D-DC100/110

Relay, General Purpose Power; 10A; DPDT; 100/110V DC Coil

SKU # 61264721250 Manufacturer Series: LY
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: General Purpose Power Relay
Mounting: Plug-In
Voltage: 250V AC
Amps: 10A
Coil Volts: 100/110V DC
Contact Configuration: DPDT
Contact Material: Ag Contacts

Additional Info: 2-Poles, Temperature Range: -25 to 55 deg C(-13 to 131 deg F)