Menu Search
OMRON #G7L2ATCBDC24

Relay, General Purpose Power; 25A; DPST; 24V DC Coil

SKU # 61264738366
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Power Relay
Mounting: Panel Mount
Voltage: 250V AC
Amps: 25A
Coil Volts: 24V DC
Contact Configuration: DPST
Contact Material: Silver

Additional Info: Coil Type: Non-Latching, Coil Current: 79mA, Turn On Voltage (Max): 18 VDC, Turn Off Voltage (Min): 3.6 VDC