You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OMRON #G2R2SAC24S

Relay, General Purpose Power; 5A; DPDT; 24V AC Coil

SKU # 12647102436 Manufacturer Series: G2RS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Power Relay
Mounting: Plug-In Base
Voltage: 250V AC
Amps: 5A
Coil Volts: 24V AC
Contact Configuration: DPDT
Indicators: Mechanical Indicator

Additional Info: Enclosure: Unsealed, Temperature Range: -40 to 70 deg C (-40 to 158 deg F)