Menu Search
OMRON #MY4INAC110120S

Relay, Miniature Power; 3A; 4PDT; 110/120V AC Coil

SKU # 12647103174 Manufacturer Series: MY
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Relay
Mounting: Socket
Terminals: Plug-In
Voltage: 250V AC
Amps: 3A
Coil Volts: 110/120V AC
Contact Configuration: 4PDT
Contact Material: Silver Alloy
Indicators: LED indicator
Test Button: Test Button

Additional Info: Coil Type: Non-Latching, Dimensions: 36.00 mm H x 28.00 mm L x 21.50 mm W, Contact Structure: Single