Safety Relays: Type - Safety Relay; Outputs - Safety - 4 NO; Outputs - Auxiliary - 2 NC; Power Supply - 24V DC; Operating Temperature - -25 to 70 deg C; Mounting - Socketable; Dimensions - in - 2.44 in. W x 1.45 in. H x 0.88 in.D; Additional Information - Plug In Termination; Manufacturer Series - G7S
Additional Info: Plug In Termination