Menu Search
POTTER AND BRUMFIELD #KRPA-11AG-120

Relay, General Purpose; 120V AC Coil; DPDT; Ag-CdO Contacts

SKU # 62548535672 Manufacturer Series: KRPA
Type: General Purpose Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Voltage: 250V AC
Amps: 10A
Coil Volts: 120V AC
Contact Configuration: DPDT
Contact Material: AgCdO Contacts