Menu Search
WEIDMUELLER #8881580000

Power Relay, 24 VDC Coil, Screw Terminal, 250 VAC, 16 A

SKU # 62683572746 Manufacturer Series: RIDERSERIES
RoHS Compliant
Type: General Purpose Power Relay
Mounting: DIN Rail
Terminals: Screw
Voltage: 250V AC
Amps: 16A
Coil Volts: 24 VDC
Contact Configuration: 1CO
Contact Material: AgNi
Indicators: Lighted Indicator
Test Button: Loackable Test Button