Specifications
Type:
General Purpose Relay
Mounting:
Plug-In Base
Voltage:
115V AC
Amps:
8A
Contact Configuration:
2 CO
Contact Material:
AgNi Contact
Indicators:
LED indicator
Test Button:
Test Button
Description
Additional Info: 0.8 W, Protection Degree: IP20, Operating Temperature: -40 to 70 deg C, Dimensions: 77.00 mm H x 15.80 mm W x 70.20 mm D