Menu Search
WEIDMUELLER #8536471001

Relay, General Purpose; Ag-Ni Contacts; SPDT, CO; 16A

SKU # 62683597243 Manufacturer Series: PRS
RoHS Compliant
Type: General Purpose Relay
Mounting: DIN Rail
Terminals: Screws
Voltage: 300V AC
Amps: 16A
Contact Configuration: SPDT, CO
Contact Material: AgNi 90/10
Indicators: LED

Additional Info: Operating Temperature: -40 deg C to 50 deg C