You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #E142-1/2X125SS6

Thomas and Betts Screw, Cap; Hex Head; 1/2 x 1-1/4 in.

SKU # 61601310964 Manufacturer Series: Superstrut® E142
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 1/2 x 1-1/4 in.
Thread Size: 13
Type: Cap Screw
Head Type: Hex Head
Thread Type: American Standard, Free Fit Class 2
Application: For use with channel and channel fittings
Material: Stainless Steel
Package: 100/Pk.