Menu Search
DOTTIE #632DD

Screw Assortment Machine

SKU # 78100229655
Type: Screw Assortment Kit
Head Type: Flat Head
Material: Steel
Length: 3/4 - 3 in.
Number of Sizes: 6
Size- s: 6/32
Package: 370

Screws: Type - Screw Assortment Kit; Head Type - Flat Head, Phillips/Robertson; Material - Steel, Zinc Plated; Length - 3/4" - 3"; Number of Sizes - 6; Size- s - 6/32; Package - 370