Menu Search
DOTTIE #TK810

Screw Assortment Kit, Hex Washer Head, Size

SKU # 78100217710
Type: Screw Assortment Kit
Head Type: Hex Washer Head
Material: Steel
Length: 1/2 - 1 in.
Number of Sizes: 6
Size- s: 8
Drill Bit: MT-8
Tool: MT-8
Package: 330

General Purpose Screws: Type - Screw Assortment Kit; Head Type - Hex Washer Head; Material - Steel, Zinc Plated; Length - 1/2" - 1"; Number of Sizes - 6; Size- s - 8, 10; Drill Bit - MT-8, MT-10; Tool - MT-8, MT-10; Package - 330