Menu Search
DOTTIE #10TR

Screw Assortment Sheet Metal, Self-Tapping

SKU # 78100259260
Type: Screw Assortment Kit
Head Type: Pan Head
Drive: Square
Material: Steel, Zinc-plated
Length: 1/2 - 2 in.
Number of Sizes: 6
Size- s: 10
Package: 210

Screws: Type - Screw Assortment Kit; Head Type - Pan Head, Square Drive; Material - Steel, Zinc Plated; Length - 1/2" - 2"; Number of Sizes - 6; Size- s - 10; Package - 210