Menu Search
DOTTIE #8TR

Screw Assortment Kit, Pan Head, Square Drive, Size

SKU # 78100259258
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Screw Assortment Kit
Head Type: Pan Head
Drive: Square
Material: Steel, Zinc-plated
Length: 1/2 - 2 in.
Number of Sizes: 6
Size- s: 8
Package: 300

General Purpose Screws: Type - Screw Assortment Kit; Head Type - Pan Head, Square Drive; Material - Steel, Zinc Plated; Length - 1/2" - 2"; Number of Sizes - 6; Size- s - 8; Package - 300