Menu Search
DOTTIE #TK810DD

Screw Assortment Kit, Round Head, Robertson, Size

SKU # 78100217711
Type: Screw Assortment Kit
Head Type: Round Head
Material: Steel
Length: 1/2 - 1 in.
Number of Sizes: 6
Size- s: 8
Tool: IB2 Insert Bit
Package: 330

General Purpose Screws: Type - Screw Assortment Kit; Head Type - Round Head, Robertson; Material - Steel, Zinc Plated; Length - 1/2" - 1"; Number of Sizes - 6; Size- s - 8, 10; Tool - IB2 Insert Bit; Package - 330