Menu Search
DOTTIE #832DS

Screw Assortment Machine

SKU # 78100229665
Type: Screw Assortment Kit
Head Type: Round Head
Material: Steel
Length: 1/2 - 2 in.
Number of Sizes: 6
Size- s: 8/32
Package: 310

Screws: Type - Screw Assortment Kit; Head Type - Round Head, Robertson/Slot; Material - Steel, Zinc Plated; Length - 1/2" - 2"; Number of Sizes - 6; Size- s - 8/32; Package - 310