Menu Search
DOTTIE #WR6118

Screw, Drywall; Steel; No. 6; 1-1/8 in. long

SKU # 78100216202
Type: Drywall Screw
Head Type: Bugle Head
Size: #6
Material: Steel
Finish: Yellow Zinc
Length: 1-1/8 in.
Package: 100

DOT WR6118 6 X 1-1/8 PHILLIPS B