(0)

DOTTIE #DWSBX6114

Screw, Drywall; Steel; No. 6; 1-1/4 in. long

SKU: 78100258104
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Drywall Screw
Head Type: Bugle Head
Size: #6
Material: Steel
Finish: Black Oxide
Length: 1-1/4 in.
Package: 100