Menu Search
DOTTIE #WR6114

Screw, Drywall; Steel; No. 6; 1-1/4 in. long

SKU # 78100216204
Type: Drywall Screw
Head Type: Bugle Head
Size: #6
Material: Steel
Finish: Yellow Zinc
Length: 1-1/4 in.
Package: 100

DOT WR6114 6 X 1-1/4 PHILLIPS B