Menu Search
DOTTIE #WR6158

Screw, Drywall; Steel; No. 6; 1-5/8 in. long

SKU # 78100216206
Type: Drywall Screw
Head Type: Bugle Head
Size: #6
Material: Steel
Finish: Yellow Zinc
Length: 1-5/8 in.
Package: 100

DOT WR6158 6 X 1-5/8 PHILLIPS B