Menu Search
Fittings and Hardware Hardware General Purpose Screws

DOTTIE

Screw, Drywall; Steel

(0 Product Options)
  • Type: Drywall Screw
  • Head Type: Bugle Head
  • Material: Steel
  • Finish: Black Oxide
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Drywall Screw
Head Type: Bugle Head
Material: Steel
Finish: Black Oxide
Package: 100