Menu Search
DOTTIE #LAG516112

Screw, Lag; Hex Head, 1/2 in; Steel; Zinc Plated; 5/16 x 1-1/2 in

SKU # 78100258553
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Lag Screw
Head Type: Hexagonal, 1/2 in.
Size: 5/16 in.
Application: Brick, Concrete, Mortar, Wood
Material: Steel
Finish: Zinc-plated
Length: 1-1/2 in.
Point Type: Nail Point

Additional Info: Length is determined from the base of the fastener head.