You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #LAG382

Screw, Lag; Hex Head; Steel; Zinc Plated; 3/8 x 2 in.

SKU # 78100258602
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Size: 3/8 in.
Length: 2 in.
Head Type: Hexagonal, 9/16 in
Type: Lag Screw
Application: Brick, Concrete, Mortar, Wood
Material: Steel
Finish: Zinc-plated
Point Type: Nail Point

Additional Info: Length is determined from the base of the fastener head.