Specifications
Size:
3/8 in.
Length:
2 in.
Head Type:
Hexagonal, 9/16 in
Type:
Lag Screw
Application:
Brick, Concrete, Mortar, Wood
Material:
Steel
Finish:
Zinc-plated
Point Type:
Nail Point
Description
Additional Info: Length is determined from the base of the fastener head.