The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
DOTTIE #RMDS10321

Screw, Machine; Round Head; Steel; 1 in. Long

SKU # 78100265468 Manufacturer Series: PC 4020
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine
Head Type: Round Head
Size: #10
Thread Size: 32
Material: Steel
Finish: Zinc
Length: 1 in.
Package: 100