Menu Search
General Purpose Screws Screw, Machine; Stainless Steel; No. 10-32; 1 in. long
DOTTIE #RMS10321

Screw, Machine; Stainless Steel; No. 10-32; 1 in. long

SKU # 78100270168
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Machine
Head Type: Round Head
Size: #10
Thread Size: 32
Material: Stainless Steel
Length: 1 in.

General Purpose Screws: Type - Machine; Head Type - Round Head, Slot; Size - #10-32; Material - Stainless Steel; Length - 1