Menu Search
General Purpose Screws Screw, Machine; Steel; 1/4-20; 1-1/4 in. long
DOTTIE #RMDS14114

Screw, Machine; Steel; 1/4-20; 1-1/4 in. long

SKU # 78100265412
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Machine
Head Type: Round Head
Size: 1/4 in.
Thread Size: 20
Material: Steel
Finish: Zinc-plated
Length: 1-1/4 in.

General Purpose Screws: Type - Machine; Head Type - Round Head, Robertson/Slot; Size - 1/4-20; Material - Steel; Finish - Zinc Plated; Length - 1-1/4