Menu Search
DOTTIE #FMDD141

Screw, Machine; Steel; 1/4-20; 1 in. long

SKU # 78100265406
Type: Machine
Head Type: Flat Head
Size: 1/4 in.
Thread Size: 20
Material: Steel
Finish: Zinc-plated
Length: 1 in.