Menu Search
DOTTIE #FMDD142

Screw, Machine; Flat Head; Zinc-plated Finish; 2 in. Long

SKU # 78100265418
Type: Machine Screw
Head Type: Flat Head
Drive: Phillips/Square
Size: 1/4 in.
Thread Size: 1/4-20 Coarse
Material: Steel
Finish: Zinc-plated
Length: 2 in.
Package: 50 Invincibox 3

DOTTIE FMDD142 STL MACH SCR