Menu Search
DOTTIE #RMDS1434

Screw, Machine; Steel; 1/4-20; 3/4 in. long

SKU # 78100265404
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine
Head Type: Round Head
Size: 1/4 in.
Thread Size: 20
Material: Steel
Finish: Zinc-plated
Length: 3/4 in.

General Purpose Screws: Type - Machine; Head Type - Round Head, Robertson/Slot; Size - 1/4-20; Material - Steel; Finish - Zinc Plated; Length - 3/4