Menu Search
DOTTIE #FMDD83234

Screw, Machine; Steel; No. 8-32; 3/4 in. long

SKU # 78100265513
Type: Machine
Head Type: Flat Head
Size: #8
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 3/4 in.