Menu Search
DOTTIE #FMDD632112

Screw, Machine; Steel; No. 6-32; 1-1/2 in. long

SKU # 78100265498
Type: Machine
Head Type: Flat Head
Size: #6
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 1-1/2 in.