Menu Search
DOTTIE #FMDD632114

Screw, Machine; Steel; No. 6-32; 1-1/4 in. long

SKU # 78100265494
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine
Head Type: Flat Head
Size: #6
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 1-1/4 in.