Menu Search
DOTTIE #RMDS632114

Screw, Machine; Steel; No. 6-32; 1-1/4 in. long

SKU # 78100265496 Manufacturer Series: PC 4020
Type: Machine
Head Type: Round Head
Size: #6
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 1-1/4 in.