Menu Search
DOTTIE #FMDD63212

Screw, Machine; Steel; No. 6-32; 1/2 in. long

SKU # 78100265482
Type: Machine
Head Type: Flat Head
Size: #6
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 1/2 in.