Menu Search
DOTTIE #RMDS63212

Screw, Machine; Round Head; Steel; 1/2 in. Long

SKU # 78100265484 Manufacturer Series: PC 4020
Type: Machine Screw
Head Type: Round Head
Size: #6
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 1/2 in.
Package: 4000 Carton

DOT RMDS63212 6-32 X 1/2 SQUARE