Menu Search
DOTTIE #RMDS6321

Screw, Machine; Steel; No. 6-32; 1 in. long

SKU # 78100265492 Manufacturer Series: PC 4020
Type: Machine
Head Type: Round Head
Size: #6
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 1 in.