Menu Search
DOTTIE #FMDD6322

Screw, Machine; Steel; No. 6-32; 2 in. long

SKU # 78100265503
Type: Machine
Head Type: Flat Head
Size: #6
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 2 in.

DOT FMDD6322 6-32 X 2 PHILLIPS/