Menu Search
DOTTIE #FMDD63234

Screw, Machine; Steel; No. 6-32; 3/4 in. long

SKU # 78100265486
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine
Head Type: Flat Head
Size: #6
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 3/4 in.