(0)

DOTTIE #RMDS832112

Screw, Machine; Steel; No. 8-32; 1-1/2 in. long

SKU: 78100265430
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Machine
Head Type: Round Head
Size: #8
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 1-1/2 in.
Description
General Purpose Screws: Type - Machine; Head Type - Round Head, Robertson/Slot; Size - #8-32; Material - Steel; Finish - Zinc Plated; Length - 1-1/2