Menu Search
DOTTIE #FMDD83212

Screw, Machine; Steel; No. 8-32; 1/2 in. long

SKU # 78100265509
Type: Machine
Head Type: Flat Head
Size: #8
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 1/2 in.

DOT FMDD83212 8-32 X 1/2 PHILLI