Menu Search
DOTTIE #RMDS8321

Screw, Machine; Steel; No. 8-32; 1 in. long

SKU # 78100265519
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine
Head Type: Round Head
Size: #8
Thread Size: 32
Material: Steel
Finish: Zinc-plated
Length: 1 in.

General Purpose Screws: Type - Machine; Head Type - Round Head, Robertson/Slot; Size - #8-32; Material - Steel; Finish - Zinc Plated; Length - 1