Menu Search
DOTTIE #TEKDD1012

Screw, Metal-piercing; Steel; No. 10; 1/2 in. long

SKU # 78100259506 Manufacturer Series: PC 4220
Type: Sheet Metal
Head Type: Pan Head
Size: #10
Material: Steel
Finish: Zinc
Length: 1/2 in.
Package: 100 Invincibox

DOT TEKDD1012 10 X 1/2 SQUARE D